Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, VMK12, Project 105mm
Mfr # CAT40-VC13-60U
Zoro # G0541086
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK12
- For Use With MPK/VMK Collets
- Coolant Through Yes
- Min. Collet Capacity 0.1180 in
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-VC13-60U
- Zoro # G0541086
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VMK12 |
For Use With | MPK/VMK Collets |
Coolant Through | Yes |
Min. Collet Capacity | 0.1180 in |
Pre-Balanced | Yes |
Projection | 60.00 mm |
Max. Collet Capacity | 0.511 in |
Material | High Speed Steel |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 60.00 mm, VMK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- SK PROFESSIONAL TOOLS 1/2", 3/4", 3/8" Drive Universal/Adapter Impact Set SAE (4519)
- DRILL AMERICA 5/8" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS5/8)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- HHIP Horizontal/Vertical 5C Angle Collet Fixture (3900-1621)
- Lyndex-Nikken Collet Accessories