Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, VC6, Project 105mm
Mfr # CAT50-VC13-105U
Zoro # G0540675
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Nut Dia. 1.083 in
- Min. Collet Capacity 0.1180 in
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-VC13-105U
- Zoro # G0540675
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | CV50 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Min. Collet Capacity | 0.1180 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | No |
Max. Collet Capacity | 0.511 in |
Projection | 105.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 105.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468PF)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, FC5, RH Spiral, Square, Stub, 3/8 (27059)
- STANLEY Riveter, Medium Duty Right Angle, Steel (MR33C)
- WESTWARD WESTWARD Tool Utility Cart, 1-Drawer, Gloss Red, Keyed, 30"W x 16" D x 35" H (2CZY3)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- HHIP T-Type M14 X .75 Er Collet Chuck Nut- ER-11 (3900-0614)
- Lyndex-Nikken Collet Accessories