Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, VC13, Project 165mm
Mfr # CAT50-SK6-195U
Zoro # G0540681
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With VC Collets
- Max. Collet Capacity 0.236 in
- Nut Dia. 1.575 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SK6-195U
- Zoro # G0540681
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | CV50 |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | VC Collets |
Max. Collet Capacity | 0.236 in |
Coolant Through | Yes |
Pre-Balanced | Yes |
Projection | 195.00 mm |
Balanceable | No |
Material | High Speed Steel |
Min. Collet Capacity | 0.0280 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 195.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4 1/2In Segmented Rim Diamond Blade (DB4541S)
- CAPRI TOOLS 12 Air Blow Gun W Rubber Tip, 2PK (CP21072-12-2PK)
- MALCO TurboShear Drill Accessory, 7 in. (TSCM)
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- EPPINGER ER32 PRECIFLEX Adapter Type 1 (3201-0027)
- Lyndex-Nikken Collet Accessories