Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, VC13, Project 135mm
Mfr # CAT50-SK6-165UP
Zoro # G0540690
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With VC Collets
- Pre-Balanced Yes
- Material High Speed Steel
- Taper Size CV50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SK6-165UP
- Zoro # G0540690
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.575 in |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | VC Collets |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Through | Yes |
Max. Collet Capacity | 0.236 in |
Projection | 165.00 mm |
Min. Collet Capacity | 0.0280 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 165.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Stainless Steel, 18" (10417)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- MARSON Mandrel/Nosepiece Set, Metric, Steel (34613)
- URREA 10" Lg Black Finish Adjustable (708G)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- Lyndex-Nikken Collets, Chucks & Accessories