Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, SK6, Project 105mm
Mfr # CAT50-SK16-195U
Zoro # G0540745
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Balanceable No
- Coolant Through Yes
- Projection 195.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SK16-195U
- Zoro # G0540745
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | CV50 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Balanceable | No |
Coolant Through | Yes |
Projection | 195.00 mm |
Material | High Speed Steel |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.1080 in |
Max. Collet Capacity | 0.629 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 195.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 8V MAX* Cordless Lithium Drill Project Kit (BDCD8PK)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- Lyndex-Nikken Collets, Chucks & Accessories