Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, SK25, Project 195mm
Mfr # CAT50-SK16-165UP
Zoro # G0540751
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Max. Collet Capacity 0.629 in
- Pre-Balanced Yes
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SK16-165UP
- Zoro # G0540751
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | CV50 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Max. Collet Capacity | 0.629 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 165.00 mm |
Min. Collet Capacity | 0.1080 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 165.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 6000 rpm (259)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- Lyndex-Nikken Collet Accessories