Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, SK16, Project 195mm
Mfr # CAT50-SK10-195U
Zoro # G0540797
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Max. Collet Capacity 0.393 in
- Material High Speed Steel
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SK10-195U
- Zoro # G0540797
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Max. Collet Capacity | 0.393 in |
Material | High Speed Steel |
Balanceable | No |
Coolant Through | Yes |
Min. Collet Capacity | 0.0690 in |
Pre-Balanced | Yes |
Projection | 195.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 195.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Pc 10" Pliers Set (87 01 250, 86 03 250, 74 01 250) (9K 00 80 117 US)
- JET Collection Bags, 2-1/4ftLx27-9/16inH, PK5 (717516)
- SANDS LEVEL & TOOL CO Professional Level Case, 36 (SLPLC36)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 3/4" (89520)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- INGERSOLL-RAND Collet 1/8 (301-700C)
- Lyndex-Nikken Collets, Chucks & Accessories