Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, SK10, Project 195mm
Mfr # CAT50-MMC8C-105U
Zoro # G0540849
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Max. Collet Capacity 0.314 in
- Projection 105.00 mm
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-MMC8C-105U
- Zoro # G0540849
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.083 in |
Nose Dia. | 0.7870 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Max. Collet Capacity | 0.314 in |
Projection | 105.00 mm |
Balanceable | No |
Coolant Through | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0790 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 105.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- HHIP 5/8-11 X 5" Adjustable Clamping Assembly (3900-0303)
- URREA 3/4" female drive to 1/2" male socket adapter (5453)
- GEARWRENCH 3/32" x 4-3/4" Pin Punch (82272)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- HHIP A-Type M25 X 1.5 ER-20 Bearing Type Collet Chuck Nut (3900-0660)
- Lyndex-Nikken Collets, Chucks & Accessories