Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, SK10, Project 165mm
Mfr # CAT50-MMC12C-165U
Zoro # G0540858
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Min. Collet Capacity 0.1580 in
- Material High Speed Steel
- Projection 165.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-MMC12C-165U
- Zoro # G0540858
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | CV50 |
Nose Dia. | 1.1810 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Min. Collet Capacity | 0.1580 in |
Material | High Speed Steel |
Projection | 165.00 mm |
Balanceable | No |
Max. Collet Capacity | 0.500 in |
Coolant Through | Yes |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 165.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Die, For RG9 And RG6 (30-578)
- CONTROL CO Illuminated Dual Magnifier, 4X (3351)
- HYDE Gasket Scraper, 1", Chrome Vanadium Steel (08010)
- MILWAUKEE TOOL M18 FUEL D-Handle Jig Saw (2737-20)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- Lyndex-Nikken Collet Accessories