Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, SK10, Project 105mm
Mfr # CAT50-MMC12C-135U
Zoro # G0540867
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Nut Dia. 1.083 in
- Projection 135.00 mm
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-MMC12C-135U
- Zoro # G0540867
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | CV50 |
Nose Dia. | 1.1810 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Projection | 135.00 mm |
Balanceable | No |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.1580 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.500 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 135.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 5 mm Tip Size, 3 3/32 in Long, 27 mm Short (J46316)
- WESTWARD Gauge Protector, 2-1/2 In (AME501A-1-AD)
- WESTWARD 7/16" Cobalt Black/Gold 143 Deg. Jobber Length Drill Bit (38AW02)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- HHIP 17mm ER-11 Collet Chuck Wrench For Hex Nut (3900-0591)
- Lyndex-Nikken Collet Accessories