Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER40, Project 6in
Mfr # C5017-0016-6.00
Zoro # G0541917
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Pre-Balanced Yes
- Nut Dia. 1.260 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5017-0016-6.00
- Zoro # G0541917
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Taper Size | CV50 |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Coolant Through | Yes |
Balanceable | No |
Material | High Speed Steel |
Projection | 6 in |
Max. Collet Capacity | 0.406 in |
Min. Collet Capacity | 0.0470 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.406 in, Projection 6 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRODUCTS Dasco Products 603-0 .18 x 4 x 9 In. Drift Punch (6477178)
- KLEIN TOOLS 41 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Bits and Bags (80141)
- MILWAUKEE TOOL 10 in. 50 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4260)
- PROTO 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (J07535M)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- Lyndex-Nikken Collets, Chucks & Accessories