Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER40, Project 4in
Mfr # C5007-0020-2.50
Zoro # G0542011
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Coolant Through Yes
- Pre-Balanced Yes
- Taper Size CV50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5007-0020-2.50
- Zoro # G0542011
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.380 in |
Nose Dia. | 1.3800 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Coolant Through | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.511 in |
Projection | 2 1/2 in |
Balanceable | No |
Min. Collet Capacity | 0.0390 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 2 1/2 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Fixed Tip External Lock Ring Pliers (2534D)
- WIHA 32 PIECE GOBOX MASTER TORX BIT SET WITH MINI RATCHET (74959)
- TITAN IMP SKT WOBBLE ADAPTER 3PC SET 6" (TL49006)
- GEDORE Puller, 3-Arm Pattern, XS Legs, 50 x 70mm (1.19/0XS)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- AMPG Universal Collet Stop, 5C (Z9003)
- Lyndex-Nikken Collet Accessories