Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER40, Project 1.100in
Mfr # C5037-0025-8.00
Zoro # G0541707
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Coolant Through Yes
- Projection 8 in
- Max. Collet Capacity 0.629 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5037-0025-8.00
- Zoro # G0541707
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Coolant Through | Yes |
Projection | 8 in |
Max. Collet Capacity | 0.629 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Balanceable | No |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 8 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Quality Blade Straight Edge, 600mm - 36-024-KS-M (36-024-KS-M)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (HCFC2081)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-104)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- HHIP 45mm ER-32 Slotted Wrench For ER Chuck Nuts (3900-0602)
- Lyndex-Nikken Collet Accessories