Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER32, Project 8in DIN
Mfr # C5027-0016-8.00DIN
Zoro # G0541795
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Nut Dia. 1.260 in
- Pre-Balanced Yes
- Min. Collet Capacity 0.0190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5027-0016-8.00DIN
- Zoro # G0541795
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Taper Size | CV50 |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Max. Collet Capacity | 0.406 in |
Material | High Speed Steel |
Balanceable | No |
Coolant Through | Yes |
Projection | 8 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 8 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Speeder 3/8" Drive Speeder - 16-1/2 (3445L)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in (700)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 25/64 (47606)
- KESON 200 ft./60m Engineer's Tape Measure, 1/2 in Blade (OTR10M200)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- GS TOOLING ER16 Collet Chuck Nut Wrenches (337395)
- Lyndex-Nikken Collet Accessories