Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER32, Project 4in
Mfr # C5007-0016-4.12
Zoro # G0542039
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Balanceable No
- Projection 4.1200 in
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C5007-0016-4.12
- Zoro # G0542039
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Balanceable | No |
Projection | 4.1200 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Through | Yes |
Min. Collet Capacity | 0.0190 in |
Max. Collet Capacity | 0.406 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 4.1200 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- KLEIN TOOLS 1/4IN Keystone-Tip Screwdriver 1/4" Round (BD144)
- WILTON Chuck Key (5629441)
- STARRETT Depth Rod, 11"-12" for 443/445 Mcrometer (PT99360)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- GS TOOLING Chuck Nut Wrench For ER32 Shorty Collet Chuck (337381)
- Lyndex-Nikken Collet Accessories