Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER25, Project 2.500in
Mfr # C40S7-1000-2.75
Zoro # G0542081
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Taper Size CV40
- Pre-Balanced Yes
- Nut Dia. 1.650 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C40S7-1000-2.75
- Zoro # G0542081
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.650 in |
Nose Dia. | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0470 in |
Coolant Through | Yes |
Balanceable | No |
Max. Collet Capacity | 1.000 in |
Material | High Speed Steel |
Projection | 2 3/4 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 2 3/4 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 48 X 36 X 6 Granite Surface Plate Grade B Ledge 0 (4401-1604)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (44815)
- BOSCH 34x6 Spade Bit (DSB1009)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- HARVEY TOOL ER20 Nut (82463)
- Lyndex-Nikken Collet Accessories