Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER20, Project 6in DIN
Mfr # C5017-1000-5.50DIN
Zoro # G0541829
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Min. Collet Capacity 0.0470 in
- Balanceable No
- Projection 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5017-1000-5.50DIN
- Zoro # G0541829
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | CV50 |
Nose Dia. | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0470 in |
Balanceable | No |
Projection | 6 in |
Max. Collet Capacity | 1.000 in |
Coolant Through | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 6 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Straight Long Cut Aviation Snips (CMHT73561)
- CHICAGO-LATROBE 11PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-6mmx.5mm (57723)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #19 (45689)
- WESTWARD Nut Driver, Metric, Solid Round, 11.0mm (401K76)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- Lyndex-Nikken Collets, Chucks & Accessories