Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER20, Project 4in
Mfr # C5007-1000-3.50
Zoro # G0541941
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Coolant Through Yes
- Pre-Balanced Yes
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C5007-1000-3.50
- Zoro # G0541941
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | CV50 |
Nose Dia. | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Coolant Through | Yes |
Pre-Balanced | Yes |
Balanceable | No |
Max. Collet Capacity | 1.000 in |
Min. Collet Capacity | 0.0470 in |
Projection | 4 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Trowel, Gold SS, 20x5", Pro-Form (CF549PF)
- PROSOURCE Tool Painter 5In1 2.5In Blade (01140-3L)
- SIGMA IMPEX Sigma Impex KN-1471GW G. Washington Masonic Knife (KN-1471GW)
- DEWALT 3/8" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5427B25)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- GS TOOLING SA10 Collet Chuck Nut Wrench (536580)
- Lyndex-Nikken Collet Accessories