Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER20, Project 2in
Mfr # C5027-0040-8.00
Zoro # G0541731
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Projection 8 in
- Max. Collet Capacity 1.023 in
- Nut Dia. 2.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5027-0040-8.00
- Zoro # G0541731
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.500 in |
Taper Size | CV50 |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Projection | 8 in |
Max. Collet Capacity | 1.023 in |
Coolant Through | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.1180 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 1.023 in, Projection 8 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 3PK (48-39-0609)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAN2190)
- KO-KEN Bit Holder 1/4 Hex 36mm Locking Quick Release 1/4 Sq. Drive (12142-F6.3)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2027XMD)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- Lyndex-Nikken Collet Accessories