Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER20, Project 2.500in
Mfr # C40S7-0750-2.50
Zoro # G0542090
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Balanceable No
- Min. Collet Capacity 0.0470 in
- Max. Collet Capacity 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C40S7-0750-2.50
- Zoro # G0542090
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.380 in |
Nose Dia. | 1.8900 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Balanceable | No |
Min. Collet Capacity | 0.0470 in |
Max. Collet Capacity | 0.750 in |
Pre-Balanced | Yes |
Projection | 2 1/2 in |
Material | High Speed Steel |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 2 1/2 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Cross Slide Table, 6"x10" (9636101)
- MILWAUKEE TOOL 6 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9112)
- IDEAL Fish Tape, Formed Hook, 25 ft L, 1/8" Dia. (31-012)
- DEWALT Hacksaw Blade, 10 in., 32 TPI, PK2 (DWHT20550)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- HUOT Collet Rack, Holds (49) DA180, 17 In W (14812)
- Lyndex-Nikken Collet Accessories