Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER16, Project 8in DIN
Mfr # C5017-0750-5.50
Zoro # G0541847
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Projection 5.5 in
- Max. Collet Capacity 0.750 in
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5017-0750-5.50
- Zoro # G0541847
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.260 in |
Taper Size | CAT50 |
Overall Length | 9 1/2 in |
Nose Dia. | 1.8900 in |
Compatible Collet Size - Minimum | 0.0469 in |
Nut Diameter | 1.89 in |
Description
Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 5.5 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/4)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- KNIPEX 12 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 300 SBA)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0323)
- Lyndex-Nikken Collets, Chucks & Accessories