Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER16, Project 8in
Mfr # C5017-0500-4.00
Zoro # G0541856
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Max. Collet Capacity 0.500 in
- Pre-Balanced Yes
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5017-0500-4.00
- Zoro # G0541856
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Max. Collet Capacity | 0.500 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Projection | 4 in |
Balanceable | No |
Material | High Speed Steel |
Min. Collet Capacity | 0.1250 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1250 in, Max. Collet Capacity 0.500 in, Projection 4 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024M)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X80, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X80)
- PERFORMANCE TOOL 12-Pc Metric Ratcheting Wrench Set Wrench Set Rtch, W30642 (W30642)
- EKLIND 11 Piece SAE Long Ball End Hex-L Hex Key Set (13211)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- Lyndex-Nikken Collets, Chucks & Accessories