Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER16, Project 4.130in
Mfr # C40S7-0032-1.10
Zoro # G0542109
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Taper Size CV40
- Projection 1.1000 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C40S7-0032-1.10
- Zoro # G0542109
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.970 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | ER Collets |
Projection | 1.1000 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.787 in |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0780 in |
Balanceable | No |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 1.1000 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 46 mm Size of mount 22x28 mm (58211046)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 9/16 in. (KTI-45918)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5961)
- WESTWARD #26 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR4)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- BROCO 1/4in. Collet Kit (PCRP-305B)
- Lyndex-Nikken Collet Accessories