Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50, ER16, Project 4.120in
Mfr # C40S7-0016-2.25
Zoro # G0542118
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Min. Collet Capacity 0.0190 in
- Coolant Through Yes
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C40S7-0016-2.25
- Zoro # G0542118
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Pre-Balanced | Yes |
Balanceable | No |
Max. Collet Capacity | 0.406 in |
Material | High Speed Steel |
Projection | 2 1/4 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 2 1/4 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8" Long Nose Pliers (640393)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 10" (353-10)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU250BW)
- PROTO 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5542HL)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- BROCO 1/4in. Collet Kit (PCRP-305B)
- Lyndex-Nikken Collet Accessories