Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50,180DA, Project 6in
Mfr # C5017-0020-4.00
Zoro # G0541908
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Balanceable No
- Projection 4 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5017-0020-4.00
- Zoro # G0541908
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | CV50 |
Nose Dia. | 1.3800 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Balanceable | No |
Projection | 4 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | Yes |
Max. Collet Capacity | 0.511 in |
Min. Collet Capacity | 0.0390 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Power Tool Battery, Replacement For Bosch, Psb 14.4V Battery (PSB 14.4V BATTERY)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNL4)
- DEWALT 7-1/4 in. Lightweight Circular Saw (DWE575SB)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- Lyndex-Nikken Collets, Chucks & Accessories