Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50,180DA, Project 4in
Mfr # C5007-0025-2.50
Zoro # G0542005
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Min. Collet Capacity 0.0390 in
- Projection 2 1/2 in
- Max. Collet Capacity 0.629 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C5007-0025-2.50
- Zoro # G0542005
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0390 in |
Projection | 2 1/2 in |
Max. Collet Capacity | 0.629 in |
Material | High Speed Steel |
Coolant Through | Yes |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 2 1/2 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Turning Insert, Trigon, 4, WNMA, 2, Ceramic (WNMA432 TN20K)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (S126)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- HHIP A-Type M25 X 1.5 ER-20 Bearing Type Collet Chuck Nut (3900-0660)
- Lyndex-Nikken Collet Accessories