Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50,150TG, Project 3.500in
Mfr # C5007-0180-4.00
Zoro # G0541969
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- For Use With DA Collets
- Nut Dia. 1.440 in
- Coolant Through Yes
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5007-0180-4.00
- Zoro # G0541969
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.440 in |
Taper Size | CV50 |
Nose Dia. | 1.4400 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
For Use With | DA Collets |
Coolant Through | Yes |
Projection | 4 in |
Material | High Speed Steel |
Max. Collet Capacity | 0.750 in |
Balanceable | No |
Min. Collet Capacity | 0.0470 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 4 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #51 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU9)
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (432985)
- SUNEX DIE GRINDER PENCIL AIR KIT/SET (SUSX245K)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- HPC HPC MODEL B TLP-CMOD-B ADJUSTABLE COLLET TUBULAR PICK (HPC-TLP-CMOD-B)
- Lyndex-Nikken Collets, Chucks & Accessories