Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50,100TG, Project 3.500in
Mfr # C5007-0032-4.00DIN
Zoro # G0541987
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Taper Size CV50
- Min. Collet Capacity 0.0780 in
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5007-0032-4.00DIN
- Zoro # G0541987
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.970 in |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0780 in |
Max. Collet Capacity | 0.787 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Projection | 4 in |
Balanceable | No |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 4 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punches and drift pins set of 5 pieces (48A)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/8X7/8 DBL ANGL CH AN (MT3718)
- LINCOLN LUBRICATION Lever Action Barrel Pump (LIN1340)
- SUPERIOR PARTS Aftermarket Piston Driver for Bostitch MCN250 & MCN250S Nailer (Japanese Carbide Blade) - 175560 (SP 175560C)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- Lyndex-Nikken Collet Accessories