Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT50,100TG, Project 10in
Mfr # C5027-0032-8.00DIN
Zoro # G0541740
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Material High Speed Steel
- Nut Dia. 1.970 in
- Min. Collet Capacity 0.0780 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5027-0032-8.00DIN
- Zoro # G0541740
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | CV50 |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | ER Collets |
Material | High Speed Steel |
Min. Collet Capacity | 0.0780 in |
Max. Collet Capacity | 0.787 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Balanceable | No |
Projection | 8 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 8 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Blue (70113)
- MAG-MATE RapIDFire Retriever Magnet, 36" L, 2.3 lbs (RFR3600)
- HHIP 15 Piece 3/8" Indexable GTN-2 Cut-Off Tool Kit (3900-5368)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- Lyndex-Nikken Collet Accessories