Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, VMK8, Project 85mm
Mfr # CAT40-MMC12C-120U
Zoro # G0541418
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK8
- For Use With MPK/VMK Collets
- Max. Collet Capacity 0.500 in
- Balanceable No
- Projection 120.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-MMC12C-120U
- Zoro # G0541418
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.1810 in |
Details
Item | Collet Chuck |
Collet Series | VMK8 |
For Use With | MPK/VMK Collets |
Max. Collet Capacity | 0.500 in |
Balanceable | No |
Projection | 120.00 mm |
Min. Collet Capacity | 0.1580 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 120.00 mm, VMK8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5-40 Carbon Steel Hand Tap Set (DWTS5-40)
- WARNER Spray Shield, Aluminum, 48" (10125)
- OSG Die Item, 3/4"-16 Die Thread, 2" W (2712100)
- K-TOOL INTERNATIONAL Pin Punch, 3/16" (KTI-72914)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- Lyndex-Nikken Collet Accessories