Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, VMK12, Project 90mm
Mfr # C5057-0020-12.00
Zoro # G0541689
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Pre-Balanced Yes
- Nut Dia. 1.380 in
- Projection 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5057-0020-12.00
- Zoro # G0541689
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | CV50 |
Nose Dia. | 1.3800 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Projection | 12 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Balanceable | No |
Coolant Through | Yes |
Max. Collet Capacity | 0.511 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 12 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909)
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- WESTWARD Wrench, Combination, SAE, 11-1/2" L. (54PN32)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- TECHNIKS Mini Nut, ER11 (23111)
- Lyndex-Nikken Collets, Chucks & Accessories