Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, VC6, Project 120mm
Mfr # CAT40-SK6-90U
Zoro # G0541110
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With VC Collets
- Material High Speed Steel
- Nut Dia. 1.083 in
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK6-90U
- Zoro # G0541110
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | CV40 |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | VC Collets |
Material | High Speed Steel |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.236 in |
Coolant Through | Yes |
Balanceable | No |
Min. Collet Capacity | 0.0280 in |
Projection | 90.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 90.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, Hard Case, 10-Pc (9K 98 98 30 US)
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48821)
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (390445)
- J.W. WINCO DIN653-M10-20-NI Flat Knurled Thumb Screw (10N20F48S)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- Lyndex-Nikken Collets, Chucks & Accessories