Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, VC13, Project 90mm
Mfr # CAT40-SK6-150UP
Zoro # G0541129
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With VC Collets
- Projection 150.00 mm
- Balanceable No
- Min. Collet Capacity 0.0280 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK6-150UP
- Zoro # G0541129
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | CV40 |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | VC Collets |
Projection | 150.00 mm |
Balanceable | No |
Min. Collet Capacity | 0.0280 in |
Max. Collet Capacity | 0.236 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 150.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Filter Assembly (5140128-57)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- MILWAUKEE TOOL 14mm Metric Combination Wrench (45-96-9514)
- X1 TOOLS 5/32 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-1563x60)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- HHIP A-Type M25 X 1.5 ER-20 Bearing Type Collet Chuck Nut (3900-0660)
- Lyndex-Nikken Collet Accessories