Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK6, Project 90mm UP
Mfr # CAT40-SK6-120U
Zoro # G0541156
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With SK Collets
- Balanceable No
- Min. Collet Capacity 0.0280 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK6-120U
- Zoro # G0541156
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 0.768 in |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | SK Collets |
Balanceable | No |
Min. Collet Capacity | 0.0280 in |
Material | High Speed Steel |
Max. Collet Capacity | 0.236 in |
Projection | 120.00 mm |
Pre-Balanced | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 120.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP End Nippers (PLIERS-END NIP)
- MILWAUKEE TOOL 4MM-12MM Step Bit, 9 Hole (48-89-9301)
- SANDS LEVEL & TOOL CO Sands Wood Level Repair Kit (SL011)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, NMTB30,180DA, Project 3in (N3007-0180-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- Lyndex-Nikken Collets, Chucks & Accessories