Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK6, Project 90mm
Mfr # CAT40-SK25-90U
Zoro # G0541165
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- For Use With SK Collets
- Pre-Balanced Yes
- Projection 90.00 mm
- Taper Size CV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK25-90U
- Zoro # G0541165
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 2.165 in |
Nose Dia. | 2.1650 in |
Details
Item | Collet Chuck |
Collet Series | SK25 |
For Use With | SK Collets |
Pre-Balanced | Yes |
Projection | 90.00 mm |
Max. Collet Capacity | 1.000 in |
Balanceable | No |
Min. Collet Capacity | 0.6100 in |
Coolant Through | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 90.00 mm, SK25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Expander Head, 3/8" (10251)
- IGAGING 3 Pc. 6" Precision Combination Square & Center Finder Head 4R Blade, 34-206-3 (34-206-3)
- BONDHUS Set 13 Plated Ball End Screwdrivers (16637)
- YG-1 TOOL CO Hss(M42) Jobbers Length Straight Shank Gold-P Drills (D2GP186123)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- Lyndex-Nikken Collet Accessories