Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK6, Project 150mm UP
Mfr # CAT40-SK25-120U
Zoro # G0541171
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- For Use With SK Collets
- Nut Dia. 2.165 in
- Taper Size CV40
- Min. Collet Capacity 0.6100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK25-120U
- Zoro # G0541171
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 2.165 in |
Taper Size | CV40 |
Nose Dia. | 2.1650 in |
Details
Item | Collet Chuck |
Collet Series | SK25 |
For Use With | SK Collets |
Min. Collet Capacity | 0.6100 in |
Balanceable | No |
Material | High Speed Steel |
Coolant Through | Yes |
Max. Collet Capacity | 1.000 in |
Projection | 120.00 mm |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 120.00 mm, SK25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG M)
- HHIP MT2 Live Center With Revolving Body (3900-6102)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3530)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- HHIP 5C Collet Stop With Tips (3900-1616)
- Lyndex-Nikken Collet Accessories