Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK6, Project 150mm
Mfr # CAT40-SK16F-120U
Zoro # G0541180
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Material High Speed Steel
- Min. Collet Capacity 0.1080 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK16F-120U
- Zoro # G0541180
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Material | High Speed Steel |
Min. Collet Capacity | 0.1080 in |
Coolant Through | Yes |
Projection | 120.00 mm |
Balanceable | No |
Max. Collet Capacity | 0.629 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 120.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK PRO Ratch-It Tool Tether 1 lb, Ratcheting 48 in. Reach, Orange Cord, Cara Anchor, Split Ring Tool Attach (0KB6-3A433)
- GEARWRENCH 6" PITBULL Dipped Handle Slip Joint Pliers (82174)
- REMCO Hand Scraper, 4 in L, Red (69634)
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- HHIP 48 Piece R8 Collet Rack 8 X 15.5 X 12 (3900-1605)
- Lyndex-Nikken Collet Accessories