Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK6, Project 120mm UP
Mfr # CAT40-SK16-90UP
Zoro # G0541199
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Material High Speed Steel
- Pre-Balanced Yes
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK16-90UP
- Zoro # G0541199
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Material | High Speed Steel |
Pre-Balanced | Yes |
Balanceable | No |
Projection | 90.00 mm |
Min. Collet Capacity | 0.1080 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.629 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 90.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- PROTO 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 3 5/8 in L (J54419/16)
- PROSKIT Crimper, Ratcheted, Coax RG59,8281 .324 (300-022)
- SAW TRAX Full size 52" 1000 series (1052)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- GS TOOLING ER16 Collet Chuck Nuts (337389)
- Lyndex-Nikken Collet Accessories