Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK6, Project 120mm
Mfr # CAT40-SK16-90U
Zoro # G0541208
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Nut Dia. 1.575 in
- Material High Speed Steel
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK16-90U
- Zoro # G0541208
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | CV40 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Material | High Speed Steel |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.629 in |
Coolant Through | Yes |
Min. Collet Capacity | 0.1080 in |
Balanceable | No |
Projection | 90.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 90.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Beam Level, 24" (43-524)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- MILWAUKEE TOOL Locking Plier, 6 in OAL, 2.4 in Jaw Opening, Black/Red Handle, Comfort-Grip Handle, 3/16 in W Jaw (48-22-3406)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- Lyndex-Nikken Collet Accessories