Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK25, Project 120mm
Mfr # CAT40-SK16-180U
Zoro # G0541226
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Min. Collet Capacity 0.1080 in
- Material High Speed Steel
- Projection 180.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK16-180U
- Zoro # G0541226
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | CV40 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Min. Collet Capacity | 0.1080 in |
Material | High Speed Steel |
Projection | 180.00 mm |
Max. Collet Capacity | 0.629 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 180.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 28mm 1/4 Sq. Drive (2760-28)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- KODIAK CUTTING TOOLS .465 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480904)
- PROTO 1 in Drive Impact Socket 27 mm Size 6 pt Standard Depth, Black Oxide (J10027M)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- GS TOOLING ER20 Collet Chuck Nuts (337391)
- Lyndex-Nikken Collet Accessories