Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK16, Project 90mm UP
Mfr # CAT40-SK16-150U
Zoro # G0541241
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Nut Dia. 1.575 in
- Min. Collet Capacity 0.1080 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK16-150U
- Zoro # G0541241
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | CV40 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Min. Collet Capacity | 0.1080 in |
Material | High Speed Steel |
Coolant Through | Yes |
Balanceable | No |
Projection | 150.00 mm |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.629 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 150.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M File Belt Sander, 33575, 457 mm (18 in), (33575)
- ECLIPSE TOOLS Bit, Star Tip, T20, 1" L, 1/4" Hex Dr (T20X1)
- PROTO 3/8 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7224M)
- LENOX Band Saw Blade, 14 ft. 1-1/4 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1807619)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- Lyndex-Nikken Collet Accessories