Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK16, Project 60mm
Mfr # CAT40-SK16-120U
Zoro # G0541269
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Pre-Balanced Yes
- Material High Speed Steel
- Projection 120.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK16-120U
- Zoro # G0541269
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Pre-Balanced | Yes |
Material | High Speed Steel |
Projection | 120.00 mm |
Balanceable | No |
Min. Collet Capacity | 0.1080 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.629 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 120.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Holster, Safety Knife Holster, Clip On, Plastic, 1 Pockets (UKH675)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- CHANNELLOCK Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier (460)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2543C)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, NMTB30,180DA, Project 3in (N3007-0180-3.00)
- HHIP Horizontal/Vertical 5C Angle Collet Fixture (3900-1621)
- Lyndex-Nikken Collet Accessories