Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK16, Project 150mm UP
Mfr # CAT40-SK10-90UP
Zoro # G0541287
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Projection 90.00 mm
- Min. Collet Capacity 0.0690 in
- Nut Dia. 1.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK10-90UP
- Zoro # G0541287
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | CV40 |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Projection | 90.00 mm |
Min. Collet Capacity | 0.0690 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Max. Collet Capacity | 0.393 in |
Balanceable | No |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 90.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, Cordless, 1/2 (2962P-20, 48-11-1850)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (5DFN1)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- Lyndex-Nikken Collet Accessories