Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK16, Project 120mm UP
Mfr # CAT40-SK10-180U
Zoro # G0541305
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Balanceable No
- Nut Dia. 1.083 in
- Min. Collet Capacity 0.0690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK10-180U
- Zoro # G0541305
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | CV40 |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Balanceable | No |
Min. Collet Capacity | 0.0690 in |
Max. Collet Capacity | 0.393 in |
Projection | 180.00 mm |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 180.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 9-5/16" L. (54PN58)
- FISKARS IsoCore 4lb Club Hammer 14" (750810-1003)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- CRESCENT 8" x 42-Tooth SteelSlicer™ Thick Metal Circular Saw Blade (CSBMK-842)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- HHIP 5C Horizontal/Vertical Angle Collet Fixture (3900-1625)
- Lyndex-Nikken Collet Accessories