Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK16, Project 120mm
Mfr # CAT40-SK10-150UP
Zoro # G0541311
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Balanceable No
- Projection 150.00 mm
- Min. Collet Capacity 0.0690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK10-150UP
- Zoro # G0541311
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | CV40 |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Balanceable | No |
Projection | 150.00 mm |
Min. Collet Capacity | 0.0690 in |
Coolant Through | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.393 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 150.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555822 (ET425DC-16Z)
- KRAFT TOOL Brick Clips, 4" (BL250)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD23013)
- BOSTITCH Air Framing Nailer, Full Rnd, 21 Deg, Plast (F21PL)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- HHIP 78-85mm ER-50 Spanner Hook Wrench For ER Chuck Nut (3900-0599)
- Lyndex-Nikken Collets, Chucks & Accessories