Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK10, Project 90mm UP
Mfr # CAT40-SK10-120UP
Zoro # G0541339
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Projection 120.00 mm
- Taper Size CV40
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK10-120UP
- Zoro # G0541339
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Projection | 120.00 mm |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0690 in |
Material | High Speed Steel |
Max. Collet Capacity | 0.393 in |
Coolant Through | Yes |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 120.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 6" Light Duty Multi-Angle Vise with Stationary Base (396)
- BETA Half-Moon Ring Wrench, 10x12mm (000830010)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- AMPG Universal Collet Stop, 5C (Z9003)
- Lyndex-Nikken Collets, Chucks & Accessories