Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK10, Project 90mm
Mfr # CAT40-SK10-120U
Zoro # G0541348
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Balanceable No
- Material High Speed Steel
- Min. Collet Capacity 0.0690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK10-120U
- Zoro # G0541348
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Balanceable | No |
Material | High Speed Steel |
Min. Collet Capacity | 0.0690 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Max. Collet Capacity | 0.393 in |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 120.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- TEKTON 20-Tool Screwdriver Rails (Red) (ODR12101)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- DUCTILE IRON 14" X .100 X 1" DUCTILE IRON (DUCT14)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0106)
- Lyndex-Nikken Collet Accessories