Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK10, Project 180mm
Mfr # CAT40-MMC8C-90U
Zoro # G0541357
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Min. Collet Capacity 0.0790 in
- Coolant Through Yes
- Nut Dia. 1.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-MMC8C-90U
- Zoro # G0541357
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | CV40 |
Nose Dia. | 0.7870 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Min. Collet Capacity | 0.0790 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.314 in |
Projection | 90.00 mm |
Pre-Balanced | Yes |
Balanceable | No |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 90.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" High Performance Diamond Masonry Blade (DW4712)
- POWERBUILT 30Mm Combination Wrench Polished (644134)
- OTC Push Puller, 8-1/4 in. Reach (927)
- VULCAN Handles Maul Fiberglass 2.5 Lb (34495)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- GS TOOLING ER25 Collet Chuck Nut Wrenches (337396)
- Lyndex-Nikken Collets, Chucks & Accessories