Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK10, Project 120mm
Mfr # CAT40-MMC4-90U
Zoro # G0541390
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Taper Size CV40
- Pre-Balanced Yes
- Max. Collet Capacity 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-MMC4-90U
- Zoro # G0541390
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.083 in |
Nose Dia. | 0.5910 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.157 in |
Coolant Through | Yes |
Min. Collet Capacity | 0.0390 in |
Projection | 90.00 mm |
Balanceable | No |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.157 in, Projection 90.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR ANGLE 3/8 (PO3324)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/8)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- DRILL AMERICA 1-5/16"-12 HSS Plug Hand Tap (DWTST1-5/16-12P)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk10 Collet Chuck Nut (3901-5555)
- Lyndex-Nikken Collets, Chucks & Accessories