Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, ER8, Project 4in
Mfr # C4007-1000-3.50DIN
Zoro # G0542361
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER8
- For Use With ER Collets
- Balanceable No
- Taper Size CV40
- Projection 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4007-1000-3.50DIN
- Zoro # G0542361
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 0.470 in |
Nose Dia. | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | ER8 |
For Use With | ER Collets |
Balanceable | No |
Projection | 3-1/2 in |
Max. Collet Capacity | 1.000 in |
Coolant Through | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0470 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 3-1/2 in, ER8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PUNCH 5/8 X 6 CENTER (AJ563)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11602)
- STAHLWILLE TOOLS TORX® screwdriver DRALL+ TORX-SizeT7 blade length 60 mm (46503007)
- ECM INDUSTRIES Auto StripperCrimper (GS-395)
- LYNDEX-NIKKEN Collet Chuck, NMTB30,180DA, Project 3in (N3007-0180-3.00)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- HHIP 5C Adjustable Collet Stop (3900-1615)
- Lyndex-Nikken Collet Accessories